Panduit PLT3I-M0 Cable Tie, Intermediate, 11.4" Long, UV Rated Polypropylene, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3I-M0
  • Rexel Part Number:

    30631
  • UPC:

    074983540532

Cable Tie, Intermediate Cross Section, 11.4" Long, .145" Wide, .052" Thick, Weather Resistant UV Rated Polypropylene, Black, 40lb Tensile Strength, 4" Max Bundle Diameter, 1000/Pack

$ 188.62 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT3I-M0

Rexel Part # 30631

UPC 074983540532

UNSPSC 39121703

Color Black

Length 11.4 in

Material Polypropylene

Product Width 0.145 in

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch