Panduit PLT3IC Cable Tie, Intermediate, 11.4" Long, Nylon, Natural Color, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3IC
  • Rexel Part Number:

    30615
  • UPC:

    074983540549

Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 11.4 Inch Long, .145 Inch Wide, 3" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

$ 25.22 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT3IC

Rexel Part # 30615

UPC 074983540549

UNSPSC 39121703

Color White

Length 11.4 in

Material Nylon

Product Width 0.145 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch