Panduit PLT3S-C76 Cable Tie, Standard, 11.6" Long, TEFZEL, Aqua, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3S-C76
  • Rexel Part Number:

    372594
  • UPC:

    07498354825

Cable Tie, Standard, 11.6" Long, TEFZEL, Aqua, 100/Pack

$ 236.97 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT3S-C76

Rexel Part # 372594

UPC 07498354825

UNSPSC 39121703

Color Aqua

Length 11.6 in

Material TEFZEL

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch