Panduit PLT3S-M100 Cable Tie, Standard, UV Polypropylene, 11-1/2" Long, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3S-M100
  • Rexel Part Number:

    380125
  • UPC:

    07498354831

Cable Tie, Standard, Weather Resistant Polypropylene, 11-1/2" Long, 30 lb Rating, Black

$ 266.91 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT3S-M100

Rexel Part # 380125

UPC 07498354831

UNSPSC 39121703

Color Black

Length 11.5 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch