Panduit PLT3S-M30 Cable Tie, Standard, UV Rated Nylon, Black, 11-1/2" Long, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3S-M30
  • Rexel Part Number:

    27354
  • UPC:

    07498356482

Cable Tie, Standard, UV Rated Nylon, Black, 11.5", .19" Wide, .052" Thick, 50lb Tensile Strength, 3" Max Bundle

$ 195.31 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT3S-M30

Rexel Part # 27354

UPC 07498356482

UNSPSC 39121703

Color Black

Length 11.5 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch