Panduit PLT3S-M55 Cable Tie, Standard, Nylon, Fluorescent Green, 11-1/2" Long, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3S-M55
  • Rexel Part Number:

    602931
  • UPC:

    07498328093

Cable Tie, Standard, Nylon, Fluorescent Green, 11-1/2" Long, 1000/PK

$ 219.08 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT3S-M55

Rexel Part # 602931

UPC 07498328093

UNSPSC 39121703

Color Green

Length 11.5 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch