Panduit PLT3SC86 Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT3SC86
  • Rexel Part Number:

    17327
  • UPC:

    074983030019

Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack

$ 45.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PLT3SC86

Rexel Part # 17327

UPC 074983030019

UNSPSC 39121703

Color Light Blue

Length 11.5 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch