Panduit PLT4H-TL0 Cable Tie, Light Heavy, 14.5" Long, UV Rated Nylon, Black, 250/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT4H-TL0
  • Rexel Part Number:

    26068
  • UPC:

    07498353942

Cable Tie, Light-Heavy Cross Section, 14.5" Long, .300" Wide, .075" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 4" Max Bundle Diameter, 250/Pack

$ 436.29 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PLT4H-TL0

Rexel Part # 26068

UPC 07498353942

UNSPSC 39121703

Color Black

Length 14.5 in

Material Nylon

Product Width 0.3 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch