Panduit PLT4H-TL30 Cable Tie, Light-Heavy, 14-1/2" Long, Heat Stabilized Nylon, 250/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT4H-TL30
  • Rexel Part Number:

    25519
  • UPC:

    07498353958

Cable Tie, 14.5", Heat Stabilized Nylon, Light-Heavy Cross Section, Black, Pack of 250

$ 415.58 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 250

Mfr / Brand Panduit

Mfr Part # PLT4H-TL30

Rexel Part # 25519

UPC 07498353958

UNSPSC 39121703

Color Black

Length 14.5 in

Material Nylon

Product Width .300 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch