Panduit PLT4HL Cable Tie, Light-Heavy, 14.5" Long, Nylon, Natural Color, 50/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT4HL
  • Rexel Part Number:

    32075
  • UPC:

    074983540914

Cable Tie, Nylon, Light-Heavy Cross Section, Natural Color, 14.5 Inch Long, .300 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

$ 57.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT4HL

Rexel Part # 32075

UPC 074983540914

UNSPSC 39121703

Color White

Length 14.5 in

Material Nylon

Product Width 0.3 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch