Panduit PLT4I-C Cable Tie, Intermediate, 14.5" Long, Nylon, Natural Color, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT4I-C
  • Rexel Part Number:

    30402
  • UPC:

    07498354068

Cable Tie, Nylon, Intermediate Cross Section, Natural Color, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

$ 35.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT4I-C

Rexel Part # 30402

UPC 07498354068

UNSPSC 39121703

Color White

Length 14.5 in

Material Nylon

Product Width 0.145 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch