Panduit PLT4I-M20 Cable Tie, Intermediate, 14.5" Long, Nylon, Black, 1000/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT4I-M20
  • Rexel Part Number:

    479518
  • UPC:

    07498356583

Cable Tie, Nylon, Intermediate Cross Section, Black, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000

$ 231.06 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT4I-M20

Rexel Part # 479518

UPC 07498356583

UNSPSC 39121703

Color Black

Length 14.5 in

Material Nylon

Product Width 0.145 in

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch