Panduit PLT4S-C2 Cable Tie, Standard, 14.5" Long, Nylon, Red, 100/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT4S-C2
  • Rexel Part Number:

    31000
  • UPC:

    07498354773

Cable Tie, Nylon, Standard Cross Section, Red, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

$ 47.72 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT4S-C2

Rexel Part # 31000

UPC 07498354773

UNSPSC 39121703

Color Red

Length 14.5 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch