Panduit PLT4S-M4Y Cable Tie, Standard Cross Section, 14-1/2", Nylon, Yellow, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT4S-M4Y
  • Rexel Part Number:

    629220
  • UPC:

    07498344436

Cable Tie, Standard Cross Section, 14-1/2", Nylon, Yellow

$ 226.43 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLT4S-M4Y

Rexel Part # 629220

UPC 07498344436

UNSPSC 39121703

Color Yellow

Length 14.5 in

Material Nylon

Product Width 0.180 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch