Panduit PLT5S-C0 Cable Tie, Standard, UV Black Nylon, 17-1/2" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT5S-C0
  • Rexel Part Number:

    32178
  • UPC:

    07498354086

Cable Tie, 17.5", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 100

$ 57.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT5S-C0

Rexel Part # 32178

UPC 07498354086

UNSPSC 39121703

Color Black

Length 17 1/2 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch