Panduit PLT6H-C Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT6H-C
  • Rexel Part Number:

    264343
  • UPC:

    07498338776

Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 100/PK

$ 688.53 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT6H-C

Rexel Part # 264343

UPC 07498338776

UNSPSC 39121703

Color Natural

Length 20.9 in

Material Nylon

Product Width 0.35 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch