Panduit PLT6H-L Cable Tie, Heavy, Nylon, Natural, 20.9" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT6H-L
  • Rexel Part Number:

    29944
  • UPC:

    07498354105

Cable Tie, 20.9", Nylon, Heavy Cross Section, Natural, Pack of 50

$ 131.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT6H-L

Rexel Part # 29944

UPC 07498354105

UNSPSC 39121703

Color Natural

Length 20.9 in

Material Nylon

Product Width 0.35 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch