Panduit PLT6H-L0 Cable Tie, Heavy,UV Black Nylon, 20.9" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT6H-L0
  • Rexel Part Number:

    29898
  • UPC:

    07498354107

Cable Tie, Heavy, UV Rated Nylon, Black, 20.9", .35" Wide, .078" Thick, 175lb Tensile Strenght, 6" Max Bundle

$ 129.21 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT6H-L0

Rexel Part # 29898

UPC 07498354107

UNSPSC 39121703

Color Black

Length 20.9 in

Material Nylon

Product Width 0.35 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch