Panduit PLT7LH-C0 Cable Tie, Light Heavy, UV Black Nylon, 24.7" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT7LH-C0
  • Rexel Part Number:

    28808
  • UPC:

    07498338736

Cable Tie, Light-Heavy Cross Section, 24.7" Long, .300" Wide, .075" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 7" Max Bundle Diameter, 100/Pack

$ 787.62 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLT7LH-C0

Rexel Part # 28808

UPC 07498338736

UNSPSC 39121703

Color Black

Length 24.7 in

Material Nylon

Product Width 0.300 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch