Panduit PLT7LH-L Cable Tie, Light-Heavy, 24.7" Long, Nylon, Natural Color, 50/Pack

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT7LH-L
  • Rexel Part Number:

    24840
  • UPC:

    07498354170

Cable Tie, Nylon, Standard Cross Section, Natural Color, 24.7 Inch Long, .300 Inch Wide, 7" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

$ 66.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT7LH-L

Rexel Part # 24840

UPC 07498354170

UNSPSC 39121703

Color White

Length 24.7 in

Material Nylon

Product Width 0.300 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch