Panduit PLT8H-L Cable Tie, Heavy-Duty, Nylon, Natural, 30.6" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT8H-L
  • Rexel Part Number:

    30067
  • UPC:

    07498354096

Cable Tie, Heavy Cross Section, 30.6" Long, .350" Wide, .078" Thick, Straight Tip, Nylon,Natural Color, 175lb Tensile Strength, 9" Max Bundle Diameter, 50/Pack

$ 145.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT8H-L

Rexel Part # 30067

UPC 07498354096

UNSPSC 39121703

Color White

Length 30.6 in

Material Nylon

Product Width 0.35 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch