Panduit PLT8LH-L Calbe Tie, Light-Heavy, Nylon, Natural, 27.6" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT8LH-L
  • Rexel Part Number:

    264368
  • UPC:

    07498354172

Calbe Tie, Light-Heavy, Nylon, Natural, 27.6" Long, 50/PK

$ 118.66 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT8LH-L

Rexel Part # 264368

UPC 07498354172

UNSPSC 39121703

Color White

Length 27.6 in

Material Nylon

Product Width .300 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch