Panduit PLT9LH-L Cable Tie, Light-Heavy, Nylon, Natural, 30-1/2" Long, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT9LH-L
  • Rexel Part Number:

    24824
  • UPC:

    07498354174

Cable Tie, 30.5", Nylon, Light-Heavy Cross Section, Natural, Pack of 50

$ 1,873.01 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT9LH-L

Rexel Part # 24824

UPC 07498354174

UNSPSC 39121703

Color White

Length 30.5 in

Material Nylon

Product Width .300 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch