Panduit PLT9LH-L0 Cable Tie, Light Heavy-Duty, 30.5" Long, UV Rated Nylon, Black, 50/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLT9LH-L0
  • Rexel Part Number:

    27601
  • UPC:

    07498354187

Cable Tie, Light-Heavy Cross Section, 30.5" Long, .300" Wide, .075" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, Plenum Rated, 120lb Tensile Strength, 9" Max Bundle Diameter, 50/Pack

$ 140.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PLT9LH-L0

Rexel Part # 27601

UPC 07498354187

UNSPSC 39121703

Color Black

Length 30.5 in

Material Nylon

Product Width .300 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch