Panduit PRT3S-M0 Cable Tie, Standard, UV Black Nylon, 11-1/2" Long, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PRT3S-M0
  • Rexel Part Number:

    136304
  • UPC:

    07498354888

Cable Tie, Standard, UV Black Nylon, 11-1/2" Long, 1000/PK

$ 437.86 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PRT3S-M0

Rexel Part # 136304

UPC 07498354888

UNSPSC 39121703

Color Black

Length 11.5 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch