Panduit SG200S-C0 Super-Grip Cable Tie, UV Black Nylon, 8.3" Long, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SG200S-C0
  • Rexel Part Number:

    236911
  • UPC:

    07498337914

Super-Grip Cable Tie, Standard Cross Section, UV Black Nylon, 8.3" Long, 100/PK

$ 14.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # SG200S-C0

Rexel Part # 236911

UPC 07498337914

UNSPSC 39121703

Color Black

Length 12.4 in

Material Nylon

Product Width .225 in

Type Cable Tie

Weight Capacity 70 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch