Panduit SST1.5I-M 2-Piece Cable Tie, Intermediate, 5.3" Long, Nylon, White, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SST1.5I-M
  • Rexel Part Number:

    148151
  • UPC:

    07498350044

2-Piece Cable Tie, Intermediate Cross Section, 5.3" Long, .135" Wide, .037" Thick, Nylon, White, 40lb Rating, 1-1/4" Max Bundle Diameter, 1000/PK

$ 63.08 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # SST1.5I-M

Rexel Part # 148151

UPC 07498350044

UNSPSC 39121703

Color White

Length 5.3 in

Material Nylon

Product Width .135 in

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch