Gardner Bender 46-310 75 lb Cable Tie

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    46-310
  • Rexel Part Number:

    273644
  • UPC:

    032076463106

Standard Cable Tie. Length: 10.9" (276mm). Width: 0.17" (4.3mm). Maximum Bundle Diameter: 3" (76mm). Tensile Strength: 75 lb. -Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: White.

$ 43.82 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 46-310

Rexel Part # 273644

UPC 032076463106

UNSPSC 39121703

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch