Thomas & Betts L-11-50-0-C Cable Tie, UV Nylon, Standard, Black, 11.1" Long, 50lb Rating, 100/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    L-11-50-0-C
  • Rexel Part Number:

    101474
  • UPC:

    728494911007

Cable Tie, Weather Resistant Nylon, Standard, Black, 11.1" Long, .300" Wide, 3" Max Bundle Size, 50lb Rating, Order in Multiples of 100

$ 31.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # L-11-50-0-C

Rexel Part # 101474

UPC 728494911007

UNSPSC 39121703

Color Black

Length 11.1 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch