Catamount L-11-50-0-D Cable Tie, Standard, 11" Long, UV Nylon, Black, 500/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-11-50-0-D
  • Rexel Part Number:

    21406
  • UPC:

    72849491110

Cable Tie, Weather Resistant, 11 In Long, 50 lb Tensile Strength, UV Nylon, Black, 3 In Max Bundle Dia., 500 per Bag, Order in Multiples of 500, Standard Cross Section

$ 13.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Catamount

Mfr Part # L-11-50-0-D

Rexel Part # 21406

UPC 72849491110

UNSPSC 39121703

Color Black

Length 11 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch