Thomas & Betts L-14-120-0-C Cable Tie, UV Nylon, Heavy-Duty, Black, 14.2" Long, 100/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    L-14-120-0-C
  • Rexel Part Number:

    21339
  • UPC:

    728494911601

Cable Tie, Weather Resistant Nylon, Heavy-Duty Section, Black, 14.2" Long, .300" Wide, 4" Max Bundle Size, 120lb Rating, Order in Multiples of 100

$ 33.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # L-14-120-0-C

Rexel Part # 21339

UPC 728494911601

UNSPSC 39121703

Color Black

Length 14 in

Material Nylon

Product Width 0.30 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch