Catamount L-14-120-9-C Cable Tie, Nylon, Heavy-Duty, Natural Color, 14.2" Long, 100/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-14-120-9-C
  • Rexel Part Number:

    21322
  • UPC:

    72849491170

Cable Tie, Nylon, Heavy-Duty, Natural Color, 14.2" Long, 100/PK

$ 13.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Catamount

Mfr Part # L-14-120-9-C

Rexel Part # 21322

UPC 72849491170

UNSPSC 39121703

Color Natural

Length 14 in

Material Nylon

Product Width .30 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch