Catamount L-14-50-9-D Cable Tie, Nylon, Standard, White, 14.2" Long, 50lb Rating, 500/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-14-50-9-D
  • Rexel Part Number:

    20860
  • UPC:

    72849491270

Cable Tie, Nylon, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 500

$ 14.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Catamount

Mfr Part # L-14-50-9-D

Rexel Part # 20860

UPC 72849491270

UNSPSC 39121703

Color White

Length 14 in

Material Nylon

Product Width .187 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch