Thomas & Betts L-24-175-9-L Cable Tie, Heavy, Nylon, Natural Color, Black, 24" Long, 50/Bag

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    L-24-175-9-L
  • Rexel Part Number:

    492950
  • UPC:

    728494912905

Cable Tie, Heavy, Nylon, Natural Color, Black, 24" Long, 50/Bag

$ 108.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # L-24-175-9-L

Rexel Part # 492950

UPC 728494912905

UNSPSC 39121703

Color Natural

Length 24 in

Material Nylon

Product Width .345 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch