Thomas & Betts L-4-18-0-M Cable Tie, Miniature, Nylon, Natural Color, 4" Long, 1000/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    L-4-18-0-M
  • Rexel Part Number:

    160015
  • UPC:

    728494914503

Cable Tie, Miniature, Nylon, Natural Color, 4" Long, 1000/PK, 18 lb Tensile Strength, 5/8" Max Bundle Diameter

$ 2.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # L-4-18-0-M

Rexel Part # 160015

UPC 728494914503

UNSPSC 39121703

Color Natural

Length 4 in

Material Nylon

Product Width .10 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch