Catamount L-48-175-8-L Cable Tie, Heavy Duty, Nylon, Gray, 48" Long, 175lb Rating, 50/Pack

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-48-175-8-L
  • Rexel Part Number:

    348573
  • UPC:

    72849491370

Cable Tie, Heavy Duty, Nylon, Gray, 48" Long, .345" Wide, 175lb Rating, 15" Max Bundle Diameter, 50/Pack

$ 92.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Catamount

Mfr Part # L-48-175-8-L

Rexel Part # 348573

UPC 72849491370

UNSPSC 39121703

Color Gray

Length 48 in

Material Nylon

Product Width 0.345 in

Type Cable Tie

Weight Capacity 175 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch