Catamount L-5-30MH-0-C Cable Tie, Screw Mount, Intermediate, UV Black Nylon, 5.6" Long, 100/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-5-30MH-0-C
  • Rexel Part Number:

    496434
  • UPC:

    72849491500

Intermediate Cable Tie, Screw Mount, Non-Releasable, Weather Resistant. Length: 5" (127 mm). Width: 0.130" (3.302 mm). Color: Black. Package Quantity: 100.

$ 10.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Catamount

Mfr Part # L-5-30MH-0-C

Rexel Part # 496434

UPC 72849491500

UNSPSC 39121703

Color Black

Length 5.6 in

Material Nylon

Product Width 0.130 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch