Catamount L-6-18-0-M Cable Tie, Miniature, UV Rated Nylon, Black, 6.4" Long, 1000/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-6-18-0-M
  • Rexel Part Number:

    679796
  • UPC:

    72849493364

Cable Tie, Weather Resistant, 6.4 In Long, 18 lb Tensile Strength, UV Nylon, Black, 1-3/8 In Max Bundle Dia., 100 per Bag, Order in Multiples of 1000, Miniature Cross Section

$ 4.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Catamount

Mfr Part # L-6-18-0-M

Rexel Part # 679796

UPC 72849493364

UNSPSC 39121703

Color Black

Length 6.4 in

Material Nylon

Product Width 0.1 in

Type Cable Tie

Weight Capacity 18 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch