Catamount L-7-50-0-M Cable Tie, UV Nylon, Standard, Black, 7-1/2" Long, 1000/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-7-50-0-M
  • Rexel Part Number:

    21868
  • UPC:

    72849491710

Intermediate Cable Tie, Non-Releasable, Standard Cross Section, Weather Resistant. Length: 7" (177.8 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 1000.

$ 6.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Catamount

Mfr Part # L-7-50-0-M

Rexel Part # 21868

UPC 72849491710

UNSPSC 39121703

Color Black

Length 7 in

Material Nylon

Product Width .187 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch