Catamount L-8-120-0-C Cable Tie, UV Nylon ,Heavy-Duty, Black, 8" Long, 120lb Rating, 100/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-8-120-0-C
  • Rexel Part Number:

    20990
  • UPC:

    72849491740

Cable Tie, Weather Resistant Nylon, Heavy-Duty Cross Section, Black, 8" Long, .300" Wide, 2" Max Bundle Size, 120lb Rating, Order in Multiples of 100

$ 34.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Catamount

Mfr Part # L-8-120-0-C

Rexel Part # 20990

UPC 72849491740

UNSPSC 39121703

Color Black

Length 8 in

Material Nylon

Product Width .30 in

Type Cable Tie

Weight Capacity 120 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch