Catamount L-8-18-9-M Cable Tie, Nylon, Miniature, Natural Color, 8" Long, 1000/PK

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    L-8-18-9-M
  • Rexel Part Number:

    20921
  • UPC:

    72849491790

Cable Tie, Nylon, Miniature Cross Section, Natural Color, 8" Long, .100" Wide, 2" Max Bundle Size, 18lb Rating, Order in Multiples of 100

$ 4.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Catamount

Mfr Part # L-8-18-9-M

Rexel Part # 20921

UPC 72849491790

UNSPSC 39121703

Color White

Length 8 in

Material Nylon

Product Width .10 in

Type Cable Tie

Weight Capacity 18 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch