Thomas & Betts LS-4.6-360A Cable Tie, Heavy-Duty Stainless Steel, ,14.2" Long

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LS-4.6-360A
  • Rexel Part Number:

    616045
  • UPC:

    78621024216

Cable Tie, Heavy-Duty Stainless Steel, , 14.2" Long, .180" Wide, 4" Max Bundle Diameter

$ 287.18 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LS-4.6-360A

Rexel Part # 616045

UPC 78621024216

UNSPSC 39121703

Color Stainless

Length 14.2 in

Material Stainless Steel

Product Width 0.180 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch