Thomas & Betts TY232MX Cable Tie, Miniature, UV Rated Nylon, Black, 8" Long, 1000 per Bag

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY232MX
  • Rexel Part Number:

    22080
  • UPC:

    786210884172

Cable Tie, Weather Resistant, 8 In Long, 18 lb Tensile Strength, UV Nylon, Black, 2 In Max Bundle Dia., 1000 per Bag, Order in Multiples of 1000, Miniature Cross Section

$ 16.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY232MX

Rexel Part # 22080

UPC 786210884172

UNSPSC 39121703

Color Black

Length 8 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch