Thomas & Betts TY234M 18 lb Standard Cable Tie

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY234M
  • Rexel Part Number:

    19373
  • UPC:

    786210830704

Standard Cable Tie, Non-Releasable. Length: 14" (355.6 mm). Width: 0.086" (2.18 mm). Color: White. Package Quantity: 1000.

$ 21.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY234M

Rexel Part # 19373

UPC 786210830704

UNSPSC 39121703

Color White

Length 14 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch