Thomas & Betts TY234MX Cable Tie, Miniature, UV Rated Nylon, Black, 14" Long, 1000 per Bag

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY234MX
  • Rexel Part Number:

    22061
  • UPC:

    786210884189

Cable Tie, Weather Resistant, 14 In Long, 18 lb Tensile Strength, UV Nylon, Black, 4 In Max Bundle Dia., 1000 per Bag, Order in Multiples of 1000, Miniature Cross Section

$ 30.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY234MX

Rexel Part # 22061

UPC 786210884189

UNSPSC 39121703

Color Black

Length 14 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch