Thomas & Betts TY23M Cable Tie, 4" Lomg, Nylon, Natural Color, 18lb Rating , 1000/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY23M
  • Rexel Part Number:

    20520
  • UPC:

    786210824369

Standard Cable Tie, Non-Releasable. Length: 4" (101.6 mm). Width: 0.093" (2.36 mm). Color: White. Package Quantity: 1000.

$ 7.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY23M

Rexel Part # 20520

UPC 786210824369

UNSPSC 39121703

Color White

Length 4 in

Type Cable Tie

Weight Capacity 18 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch