Thomas & Betts TY242MX Cable Tie, Intermediate, 8.19" Long, UV Rated Nylon, Black, 40lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY242MX
  • Rexel Part Number:

    22867
  • UPC:

    786210871035

Ty-Rap, Cable Tie, Intermediate Cross Section, 8.19" Long, .140" Wide, Weather Resistant UV Rated 6.6 Nylon, Black, 40lb Tensile Strength, 2" Max Bundle Diameter

$ 20.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY242MX

Rexel Part # 22867

UPC 786210871035

UNSPSC 39121703

Color Black

Length 8.19 in

Material Nylon

Product Width 0.14 in

Type Cable Tie

Weight Capacity 40 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch