Thomas & Betts TY25M-5 Cable Tie, Standard, Nylon, Green, 7.3" Long, 1000/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY25M-5
  • Rexel Part Number:

    18618
  • UPC:

    786210844886

Cable Tie, Standard Use, Locking, Nylon, Green, Standard Cross Section, 7.3 In Length, .164 In Width, 50 lb Tensile Strength, 1-3/4 In Max Bundle Dia., Order in Multiples of 1000

$ 21.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY25M-5

Rexel Part # 18618

UPC 786210844886

UNSPSC 39121703

Color Green

Length 7.3 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch