Thomas & Betts TY25MX Cable Tie, Standard, 7.31" Long, UV Rated Nylon, Black, 50lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY25MX
  • Rexel Part Number:

    20362
  • UPC:

    786210824673

Ty-Rap, Cable Tie, Standard Cross Section, 7.31" Long, .190" Wide, Weather Resistant UV Rated Nylon 6.6, Black, 50lb Tensile Strength, 1-3/4" Max Bundle Diameter

$ 15.59 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY25MX

Rexel Part # 20362

UPC 786210824673

UNSPSC 39121703

Color Black

Length 7.31 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch