Thomas & Betts TY26M Cable Tie, Intermediate 11.1" Long, Nylon, Natural Color, 30lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY26M
  • Rexel Part Number:

    20341
  • UPC:

    786210824680

Ty-Rap, Cable Tie, Intermediate Cross Section, 11.1" Long, .140" Wide, Nylon 6.6, Natural Color, 30lb Tensile Strength, 3" Max Bundle Diameter

$ 27.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY26M

Rexel Part # 20341

UPC 786210824680

UNSPSC 39121703

Color White

Length 11 in

Material Nylon

Product Width 0.14 in

Type Cable Tie

Weight Capacity 40 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch